316SS Replacement Door, 4X, SS, 30x24

Item #: 0279927

Cat #: Z30248SS63PT

UPC: 783510145644

$ 1895.78 EA
Company wide:
0 in stock
Documents & Guides
Replacement Door with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: H: 30" x W: 24"

Overview

Replacement Door with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: H: 30" x W: 24"

Replacement door for SSLP and SSLP3PT style enclosures. Maintains NEMA Type 4X rating and converts clamp covers to a 3-point latch. Replacement door is ideal for corrosive enclosure installations that require frequent access and the security of a PowerGlide padlocking handle.

Also known as: 783510145644, Z30248SS63PT, HOFZ30248SS63PT

Specifications

IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 316L
Finish: Brushed #3
Standards: Build America Buy America Compliant
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
Material: Stainless Steel 316L
Standards: Build America Buy America Compliant