HOFF-E Z30308SS3PT 304SS DOOR WITH

Item #: 0279926

Cat #: Z30308SS3PT

UPC: 783510145736

$ 1905.44 EA
Company wide:
0 in stock
HOF Z30308SS3PT 304SS DOOR WI

Overview

HOF Z30308SS3PT 304SS DOOR WI

Replacement door for SSLP and SSLP3PT style enclosures. Maintains NEMA Type 4X rating and converts clamp covers to a 3-point latch. Replacement door is ideal for corrosive enclosure installations that require frequent access and the security of a PowerGlide padlocking handle.

Also known as: 783510145736, Z30308SS3PT, HOFZ30308SS3PT

Specifications

IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Standards: Build America Buy America Compliant
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
Material: Stainless Steel 304
Standards: Build America Buy America Compliant