HOFF-E Z30308SS63PT 316SS DOOR WITH

Item #: 0279925

Cat #: Z30308SS63PT

UPC: 783510145743

$ 2254.41 EA
Company wide:
0 in stock
Documents & Guides
HOF Z30308SS63PT 316SS DOOR W

Overview

HOF Z30308SS63PT 316SS DOOR W

Replacement door for SSLP and SSLP3PT style enclosures. Maintains NEMA Type 4X rating and converts clamp covers to a 3-point latch. Replacement door is ideal for corrosive enclosure installations that require frequent access and the security of a PowerGlide padlocking handle.

Also known as: 783510145743, Z30308SS63PT, HOFZ30308SS63PT

Features & Benefits

  • Replacement door for SSLP and SSLP3PT enclosures
  • Seamless foam-in-place gasket
  • Type 316L stainless steel PowerGlide handle
  • Internal 3-point latching hardware installed
  • Data pocket is high-impact thermoplastic
  • Hinge halves and stainless steel hinge pin
  • Bonding provision

Specifications

IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 316L
Finish: Brushed #3
Standards: Build America Buy America Compliant
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
Material: Stainless Steel 316L
Standards: Build America Buy America Compliant