Enclosure, Continuous Hinge, 3-Point Latch Type 4, 20 x 16 x 6", Steel

Item #: 0279915

Cat #: A20H16ALP3PT

UPC: 783510279035

$ 1055.36 EA
Company wide:
0 in stock
Continuous Hinge Enclosure with 3-Point Latch Type 4, 20 x 16 x 6 Inch, Gray, Mild Steel

Overview

Continuous Hinge Enclosure with 3-Point Latch Type 4, 20 x 16 x 6 Inch, Gray, Mild Steel

These time-tested, single-door enclosures feature HOFFMAN's exclusive padlocking PowerGlide Handle with 3-point latching for quick and convenient access. Ideal for indoor and outdoor applications, these rigid-bodied enclosures provide superior ease-of-access without sacrificing a secure seal.

Also known as: 783510279035, A20H16ALP3PT, HOFA20H16ALP3PT

Specifications

Height: 20 in
Depth: 6 in
Width: 16 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 4
Height: 20 in
Width: 16 in
Mounting: Wall
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 4