Lift-Off Clamp Cover Enclosure Type 12, 10.00x8.00x6.00, Gray, Mild Steel

Item #: 0279885

Cat #: A10086LP

UPC: 783510292560

$ 206.49 EA
Company wide:
0 in stock
Type 12, Lift-off Cover Junction Boxes have easy access and house and protect electrical connections. This Lift-Off Clamp Cover Enclosure Type 12, A10086LP item measures 10.00x8.00x6.00 inches with a material of Steel colored Gray.

Overview

Type 12, Lift-off Cover Junction Boxes have easy access and house and protect electrical connections. This Lift-Off Clamp Cover Enclosure Type 12, A10086LP item measures 10.00x8.00x6.00 inches with a material of Steel colored Gray.

With a chain-secured, lift-off clamp cover, this enclosure meets basic functionality requirements for housing controls and instrumentation.

Also known as: 783510292560, A10086LP, HOFA10086LP

Specifications

Depth: 6 in
Color: Gray
Width: 8 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 10 in
Finish: Powder Coated
Depth: 6 in
Width: 8 in
Material: Steel
Finish: Powder Coated
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Height: 10 in