Enclosure, Lift-Off Clamp Cover, NEMA 12, 12 x 12 x 6", Steel

Item #: 0279884

Cat #: A12126LP

UPC: 783510292577

$ 259.62 EA
Company wide:
0 in stock
Enclosure With Lift-Off Clamp Cover, NEMA 12, 12 x 12 x 6 Inch, Steel With Gray Finish

Overview

Enclosure With Lift-Off Clamp Cover, NEMA 12, 12 x 12 x 6 Inch, Steel With Gray Finish

nVent Hoffman's Lift-Off Clamp Cover Enclosure includes a chain that holds the cover to the box when removed, an oil resistant gasket and meets basic functionality requirements for housing controls and instrumentation.

Also known as: 783510292577, A12126LP, HOFA12126LP

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 12 in
Depth: 6 in
Material: Steel
Width: 12 in
IP/NEMA Rating: IP65, NEMA 12