CONTINUOUS HINGE SHORT SIDE 4

Item #: 0279875

Cat #: A1210CHNFS

UPC: 783510292669

$ 334.48 EA
Company wide:
0 in stock

Overview

CONTINUOUS HINGE SHORT SIDE 4

A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.

Also known as: 783510292669, A1210CHNFS, HOFA1210CHNFS

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 12
Depth: 5 in
Color: Gray
Width: 10 in
Material: Steel
Finish: Powder Coated
Height: 12 in
Depth: 5 in
Width: 10 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Color: Gray
Material: Steel