Junction Box, NEMA 4, Continuous Hinge Cover, 14 x 8 x 6", Steel

Item #: 0279872

Cat #: A14086CHNF

UPC: 783510292461

$ 379.16 EA
Company wide:
0 in stock
Junction Box, NEMA 4, Continuous Hinge Cover, 14 x 8 x 6 Inch, Steel With Gray Powder Coat Finish

Overview

Junction Box, NEMA 4, Continuous Hinge Cover, 14 x 8 x 6 Inch, Steel With Gray Powder Coat Finish

nVent Hoffman's NEMA 4 Enclosures with clamp cover has clamps on all four sides securely close this enclosure to protect components in indoor or outdoor applications, yet are easy to remove for access and modifications.

Also known as: 783510292461, A14086CHNF, HOFA14086CHNF

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Color: Gray
Width: 8 in
Material: Steel
Height: 14 in
Finish: Powder Coated, Painted
IP/NEMA Rating: IP66, NEMA 4
Color: Gray
Material: Steel
Finish: Powder Coated, Painted
Depth: 8 in
Width: 8 in
Height: 14 in