6" PVC Utility Duct, 20' Length, Type EB-20, Gray, Bell End

Item #: 0279829
Cat #: 6PEBS20
UPC: 670648234329
$ 18.62 FT
Company wide:
0 in stock
Documents & Guides
6 Inch Rigid PVC Utility Duct, 20 Foot Length, Type EB-20, Gray, Bell End, Rated 90 Deg. Celsius Wire, For Encased Burial, NEMA TC-6

Overview

6 Inch Rigid PVC Utility Duct, 20 Foot Length, Type EB-20, Gray, Bell End, Rated 90 Deg. Celsius Wire, For Encased Burial, NEMA TC-6
PVC conduit is a rigid PVC tube that is used to protect wires from corrosion and electrical leakage. It is commonly used in underground and wet locations where electrical cables need to be protected.
Also known as: 670648234329, 6PEBS20

Specifications

Color: Gray
Length: 20 ft
Material: PVC
Diameter: 6 in
Type: EB20
Color: Gray
Material: PVC
Type: EB20
Length: 20 ft
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)