
Concept EMC Enclosure Type 4, 36.00x30.00x8.00, Light Gray, Mild Steel
Item #: 0279706
Cat #: CSD36308LGEMC
UPC: 783510257590
$ 3273.54 EA
Company wide:
0
in stock
Documents & Guides
Concept EMC enclosures protect components or contains EMI/RFI signals depending on your application. This Concept EMC Enclosure Type 4, CSD36308LGEMC item measures 36.00x30.00x8.00 inches with a material of Steel colored Lt Gray.
Overview
Concept EMC enclosures protect components or contains EMI/RFI signals depending on your application. This Concept EMC Enclosure Type 4, CSD36308LGEMC item measures 36.00x30.00x8.00 inches with a material of Steel colored Lt Gray.
Use stylish Concept EMC Enclosures with their convenient quarter-turn latches in indoor or outdoor applications to contain stray electromagnetic interference (EMI) signals produced by internal components and to shield those components from external EMI/RFI interference.
Also known as: 783510257590, CSD36308LGEMC, HOFCSD36308LGEMC
Features & Benefits
- Seams continuously welded and ground smooth
- Minimum width body flange provides maximum door opening
- External formed body flange channels away liquids
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for direct mounting or for optional external mounting brackets
- Removable door with hidden hinges for clean, aesthetic appearance
- Door opens 210 degrees
- Corner-formed door
- Hinge mounting brackets for wire management or optional accessories
- Stainless steel spring finger EMI/RFI gasket
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Color: | Light Gray |
| Width: | 30 in |
| Depth: | 8 in |
| Material: | Steel |
| Height: | 36 in |
| Finish: | Powder Coated |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Width: | 30 in |
| Material: | Steel |
| Finish: | Powder Coated |
| Color: | Light Gray |
| Depth: | 8 in |
| Height: | 36 in |