STAINLESS ENCL. 200X400X150MM

Item #: 0279697

Cat #: LWC204015SS6

UPC: 783510878207

$ 2288.22 EA
Company wide:
0 in stock

Overview

STAINLESS ENCL. 200X400X150MM

Aesthetic styling, flush latches and an attractive, stroked finish make INLINE™ Enclosures an excellent choice when style and functionality are important. INLINE Enclosures have an outward formed body flange to prevent contaminants from entering the enclosure and are available in three cover styles: hinged window door, hinged solid door and solid screw cover.

Also known as: 783510878207, LWC204015SS6, HOFLWC204015SS6

Features & Benefits

  • Seams continuously welded and ground smooth
  • External formed body flange trough
  • Large perimeter body opening
  • Fastening holes in back of body for direct mounting or optional external mounting brackets
  • Seamless foam-in-place gasket
  • M6 bonding provision on cover, M6 ground stud in body
  • Furnished hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 15.750 in
Depth: 5.910 in
Material: Stainless Steel 316L
Finish: Brushed #4
Height: 9.320 in
IP/NEMA Rating: IP66, NEMA 4X
Depth: 5.910 in
Finish: Brushed #4
Width: 15.750 in
Material: Stainless Steel 316L
Height: 9.320 in