STAINLESS ENCL. 200X600X150MM

Item #: 0279696

Cat #: LWC206015SS6

UPC: 783510878306

$ 2564.73 EA
Company wide:
0 in stock

Overview

STAINLESS ENCL. 200X600X150MM

Aesthetic styling, flush latches and an attractive, stroked finish make INLINE™ Enclosures an excellent choice when style and functionality are important. INLINE Enclosures have an outward formed body flange to prevent contaminants from entering the enclosure and are available in three cover styles: hinged window door, hinged solid door and solid screw cover.

Also known as: 783510878306, LWC206015SS6, HOFLWC206015SS6

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 23.620 in
Depth: 5.910 in
Material: Stainless Steel 316L
Finish: Brushed #4
Height: 10.200 in
IP/NEMA Rating: IP66, NEMA 4X
Depth: 5.910 in
Finish: Brushed #4
Width: 23.620 in
Material: Stainless Steel 316L
Height: 10.200 in