(4) DIN Rails, TS35/7.5, 150mm

Item #: 0279690

Cat #: LDR3P15

UPC: 783510538200

$ 61.59 EA
Company wide:
0 in stock
Documents & Guides
HOF LDR3P15 DIN RAILS TS35/7.

Overview

HOF LDR3P15 DIN RAILS TS35/7.

Rails furnish mounting surfaces for DIN3 mount snap-on devices. Rails attach vertically or horizontally to mounting brackets.

Also known as: 783510538200, LDR3P15, HOFLDR3P15

Features & Benefits

  • Includes 4 rails, mounting hardware and installation instructions

Specifications

Material: Steel
Finish: Zinc Plated
Weight: 0.360 lb
Material: Steel
Weight: 0.360 lb
Finish: Zinc Plated