(4) DIN Rails, TS35/7.5, 400mm

Item #: 0279689

Cat #: LDR3P40

UPC: 783510538507

$ 91.89 EA
Company wide:
0 in stock
Documents & Guides
HOF LDR3P40 DIN RAILS TS35/7.

Overview

HOF LDR3P40 DIN RAILS TS35/7.
Also known as: 783510538507, LDR3P40, HOFLDR3P40

Specifications

Length: 400 mm
Material: Steel
Length: 400 mm
Material: Steel