Key Insert, 7mm Sq #5262205E6

Item #: 0279686

Cat #: LLKSM7

UPC: 783510537005

$ 55.07 EA
Company wide:
0 in stock

Overview

HOF LLKSM7 KEY INSERT 7MM SQ

Lock Inserts can replace the standard slotted quarter-turn latch.

Also known as: 783510537005, LLKSM7, HOFLLKSM7

Features & Benefits

  • Key is included

Specifications

Color: Black
Finish: Textured
Weight: 0.140 lb
Color: Black
Weight: 0.140 lb
Finish: Textured