DIN Rail or Panel-Mounting Brackets, fits 150mm, Steel

Item #: 0279685

Cat #: LMK15

UPC: 783510537708

$ 51.81 EA
Company wide:
0 in stock
DIN Rail/Panel Mounting Brackets, For Inline Enclosures When A or B = 150 mm, Steel

Overview

DIN Rail/Panel Mounting Brackets, For Inline Enclosures When A or B = 150 mm, Steel

Use as a mounting framework to install DIN rails or a panel. Bracket is offset for additional space in front of or behind mounted equipment.

Also known as: 783510537708, LMK15, HOFLMK15

Features & Benefits

  • Mounting hardware included

Specifications

Material: Steel
Finish: Zinc Plated
Weight: 0.540 lb
Material: Steel
Weight: 0.540 lb
Finish: Zinc Plated