COMPUTER BAY PROG PORT

Item #: 0279663

Cat #: HCP514B

UPC: 783510147976

$ 481.80 EA
Company wide:
0 in stock

Overview

HOF HCP514B COMPUTER BAY PROG

This enclosure, available in both steel and stainless steel, allows access to one or two customer-supplied disk drives from outside the cabinet, allowing computer system use and updates without opening the cabinet. Steel version is rated Type 4 and 12 and Stainless Steel is rated Type 4, 4X, and 12.

Also known as: 783510147976, HCP514B, HOFHCP514B

Features & Benefits

  • Steel and Stainless Steel doors are welded and ground
  • Door gasket (between the door and plate assemblies) and plate gasket (between the plate assembly and the enclosure) together provide a tight seal
  • Template provided for accurate enclosure cutout dimensions
  • Quarter-turn latch with screwdriver slot and padlock hasp on all steel and stainless steel door models for convenience and security

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Black
Weight: 2.600 lb
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Weight: 2.600 lb
Color: Black
Finish: Powder Coated