CLRCVR DUAL ETH PP DUP 4X

Item #: 0279649

Cat #: HDP5ETHETHCC

UPC: 783510161781

$ 1091.58 EA
Company wide:
0 in stock

Overview

HOF HDP5ETHETHCC CLRCVR DUAL

InterSafe Data Interface Port allows programming access to devices inside without opening the enclosure door, reducing the risk of exposing to energized components. Many configurations are standard and ready-to-use to meet various applications and programming requirements.

Also known as: 783510161781, HDP5ETHETHCC, HOFHDP5ETHETHCC

Specifications

IP/NEMA Rating: IP66
Material: Polycarbonate
Weight: 3 lb
Finish: Smooth Matte
IP/NEMA Rating: IP66
Weight: 3 lb
Material: Polycarbonate
Finish: Smooth Matte