Data Interface Port, 120VAC Duplex Receptacle, Stainless Steel
Item #: 0279646
Cat #: HDP5ETHSS
UPC: 783510159450
$ 1056.57 EA
Company wide:
0
in stock
Documents & Guides
Data Interface Port, 120 Volt AC Duplex Receptacle, RJ45, 5-Amp Circuit Breaker, Material: Stainless Steel, This Port Supports Devices Manufactured by Allen-Bradley, GE Fanuc, Schneider, and Siemens.
Overview
Data Interface Port, 120 Volt AC Duplex Receptacle, RJ45, 5-Amp Circuit Breaker, Material: Stainless Steel, This Port Supports Devices Manufactured by Allen-Bradley, GE Fanuc, Schneider, and Siemens.
InterSafe Data Interface Port allows programming access to devices inside without opening the enclosure door, reducing the risk of exposing to energized components. Many configurations are standard and ready-to-use to meet various applications and programming requirements.
Also known as: 783510159450, HDP5ETHSS, HOFHDP5ETHSS
Features & Benefits
- Steel and Stainless Steel doors are welded and ground
- Back plate is aluminum
- All standard configurations include a GFCI or standard duplex receptacle with a 5-A circuit breaker for added safety
- Door gasket (between the door and plate assemblies) and plate gasket (between the plate assembly and the enclosure) together provide a tight seal
- Template provided for accurate enclosure cutout dimensions
- Quarter-turn latch with screwdriver slot and padlock hasp on all steel and stainless steel door models for convenience and security
- Quarter-turn latch with screwdriver slot on polycarbonate models
Specifications
| Weight: | 3 lb |
| Finish: | Brushed |
| Material: | Stainless Steel 304 |
| Weight: | 3 lb |
| Material: | Stainless Steel 304 |
| Finish: | Brushed |