DUAL USB PROG PORT DUPLEX

Item #: 0279632

Cat #: HDP5USBUSB

UPC: 783510149444

$ 833.18 EA
Company wide:
0 in stock

Overview

HOF HDP5USBUSB DUAL USB PROG

InterSafe Data Interface Port allows programming access to devices inside without opening the enclosure door, reducing the risk of exposing to energized components. Many configurations are standard and ready-to-use to meet various applications and programming requirements.

Also known as: 783510149444, HDP5USBUSB, HOFHDP5USBUSB

Specifications

IP/NEMA Rating: IP66
Color: Black
Material: Steel, Aluminum
Connector Type: USB Type A, USB Type B
IP/NEMA Rating: IP66
Material: Steel, Aluminum
Color: Black
Connector Type: USB Type A, USB Type B