4 AWG XHHW-2 Stranded Copper Black 500'

Item #: 0279628

Cat #: 4XHHWCSTRBLAX500

UPC: 048243241507

$ 2.64 FT
Company wide:
0 in stock
Documents & Guides
4 AWG, XHHW-2, Compact Stranded Copper, 600V, Black, 500 ft. Reel.

Overview

4 AWG, XHHW-2, Compact Stranded Copper, 600V, Black, 500 ft. Reel.
Also known as: 048243241507, 4XHHWCSTRBLAX500

Specifications

Length: 500 ft
Gauge: 4 AWG
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Jacket: XLPE
Gauge: 4 AWG
Color: Black
Conductors: 1
Stranding: Stranded