8 PIN DIN DATA HIWAY PP GFCI

Item #: 0279627

Cat #: HGF58MDH

UPC: 783510147853

$ 873.03 EA
Company wide:
0 in stock

Overview

HOF HGF58MDH 8 PIN DIN DATA H

InterSafe Data Interface Port allows programming access to devices inside without opening the enclosure door, reducing the risk of exposing to energized components. Many configurations are standard and ready-to-use to meet various applications and programming requirements.

Also known as: 783510147853, HGF58MDH, HOFHGF58MDH

Features & Benefits

  • Steel and Stainless Steel doors are welded and ground
  • Back plate is aluminum
  • All standard configurations include a GFCI or standard duplex receptacle with a 5-A circuit breaker for added safety
  • Door gasket (between the door and plate assemblies) and plate gasket (between the plate assembly and the enclosure) together provide a tight seal
  • Template provided for accurate enclosure cutout dimensions
  • Quarter-turn latch with screwdriver slot and padlock hasp on all steel and stainless steel door models for convenience and security
  • Quarter-turn latch with screwdriver slot on polycarbonate models

Specifications

IP/NEMA Rating: IP66
Color: Black
Weight: 3 lb
Finish: Powder Coated
IP/NEMA Rating: IP66
Weight: 3 lb
Color: Black
Finish: Powder Coated