InterSafe Data Interface Ports for Data Highway Plus Protocol
Item #: 0279624
Cat #: HGF58MDHCC
UPC: 783510161880
$ 1257.01 EA
Company wide:
0
in stock
Documents & Guides
InterSafe Data Interface Ports for Data Highway Plus Protocol
Overview
InterSafe Data Interface Ports for Data Highway Plus Protocol
INTERSAFE Data Interface Ports are mounted on an enclosure to allow programming access to devices inside without opening the enclosure door.
Also known as: 783510161880, HGF58MDHCC, HOFHGF58MDHCC
Features & Benefits
- Steel and Stainless Steel doors are welded and ground
- Back plate is aluminum
- All standard configurations include a GFCI or standard duplex receptacle with a 5-A circuit breaker for added safety
- Door gasket (between the door and plate assemblies) and plate gasket (between the plate assembly and the enclosure) together provide a tight seal
- Template provided for accurate enclosure cutout dimensions
- Quarter-turn latch with screwdriver slot and padlock hasp on all steel and stainless steel door models for convenience and security
- Quarter-turn latch with screwdriver slot on polycarbonate models
Specifications
| IP/NEMA Rating: | IP66 |
| Material: | Polycarbonate |
| Weight: | 3 lb |
| Finish: | Smooth Matte |
| IP/NEMA Rating: | IP66 |
| Weight: | 3 lb |
| Material: | Polycarbonate |
| Finish: | Smooth Matte |