8 PIN MINI DH PROG P GF 4X

Item #: 0279623

Cat #: HGF58MDHSS

UPC: 783510159412

$ 1422.44 EA
Company wide:
0 in stock

Overview

HOF HGF58MDHSS 8 PIN MINI DH

InterSafe Data Interface Port allows programming access to devices inside without opening the enclosure door, reducing the risk of exposing to energized components. Many configurations are standard and ready-to-use to meet various applications and programming requirements.

Also known as: 783510159412, HGF58MDHSS, HOFHGF58MDHSS

Features & Benefits

  • Steel and Stainless Steel doors are welded and ground
  • Back plate is aluminum
  • All standard configurations include a GFCI or standard duplex receptacle with a 5-A circuit breaker for added safety
  • Door gasket (between the door and plate assemblies) and plate gasket (between the plate assembly and the enclosure) together provide a tight seal
  • Template provided for accurate enclosure cutout dimensions
  • Quarter-turn latch with screwdriver slot and padlock hasp on all steel and stainless steel door models for convenience and security
  • Quarter-turn latch with screwdriver slot on polycarbonate models

Specifications

Finish: Brushed
Material: Stainless Steel 304
Weight: 3.040 lb
Finish: Brushed
Weight: 3.040 lb
Material: Stainless Steel 304