CLRCVR CONTROL PP GF 4X

Item #: 0279622

Cat #: HGF5CNCC

UPC: 783510161910

$ 1257.01 EA
Company wide:
0 in stock

Overview

HOF HGF5CNCC CLRCVR CONTROL P

InterSafe Data Interface Port allows programming access to devices inside without opening the enclosure door, reducing the risk of exposing to energized components. Many configurations are standard and ready-to-use to meet various applications and programming requirements.

Also known as: 783510161910, HGF5CNCC, HOFHGF5CNCC

Specifications

IP/NEMA Rating: IP66
Material: Polycarbonate
Finish: Smooth Matte
IP/NEMA Rating: IP66
Finish: Smooth Matte
Material: Polycarbonate