CLRCVR DUAL ETH PP GF 4X

Item #: 0279615

Cat #: HGF5ETHETHCC

UPC: 783510161941

$ 1300.48 EA
Company wide:
0 in stock

Overview

HOF HGF5ETHETHCC CLRCVR DUAL

InterSafe Data Interface Port allows programming access to devices inside without opening the enclosure door, reducing the risk of exposing to energized components. Many configurations are standard and ready-to-use to meet various applications and programming requirements.

Also known as: 783510161941, HGF5ETHETHCC, HOFHGF5ETHETHCC

Specifications

IP/NEMA Rating: IP66
Material: Polycarbonate
Finish: Smooth Matte
IP/NEMA Rating: IP66
Finish: Smooth Matte
Material: Polycarbonate