Bonding Cable Clamp, 12.5mm, Steel

Item #: 0279590

Cat #: ABCC125

UPC: 783510332891

$ 155.77 EA
Company wide:
0 in stock
Bonding Cable Clamps, Size: 1/2 Inch, Material: Steel, These Clamps Provide Conductivity Required to Ground the Shielding on EMC-Shielded Cable.

Overview

Bonding Cable Clamps, Size: 1/2 Inch, Material: Steel, These Clamps Provide Conductivity Required to Ground the Shielding on EMC-Shielded Cable.

These cable clamps are used when securing cables. They provide the conductivity required to ground the shielding on EMC-shielded cable.

Also known as: 783510332891, ABCC125, HOFABCC125

Features & Benefits

  • Each kit contains 10 clamps

Specifications

Material: Steel
Finish: Galvanized
Weight: 0.100 lb
Material: Steel
Weight: 0.100 lb
Finish: Galvanized