CENELEC Mounting Rail TS35x15

Item #: 0279585

Cat #: ACENR1

UPC: 783510598402

$ 481.80 EA
Company wide:
0 in stock
HOF ACENR1 CENELEC MOUNTING R

Overview

HOF ACENR1 CENELEC MOUNTING R

DIN Rail is used to mount terminal blocks, relays, switches, filters, timers and various other electrical and electronic components.

Also known as: 783510598402, ACENR1, HOFACENR1

Features & Benefits

  • Available in three styles: (1) asymmetric, TS32 profile; (2) symmetric, TS35x7.5 profile; (3) symmetric, TS35x15 profile
  • DIN rails are 78.74-in. (2000-mm) long and plated steel

Specifications

Material: Steel
Weight: 6 lb
Finish: Plated
Product Thickness: 0.091 in
Material: Steel
Finish: Plated
Weight: 6 lb
Product Thickness: 0.091 in