3P JD SUP BLK

Item #: 0279572

Cat #: 506C144G28

UPC: 786679559741

$ 3757.72 EA
Company wide:
0 in stock
Documents & Guides
Molded case circuit breaker accessories, Plug-in adapter, Flat Bar Type, 250A, Three-pole, J-frame, Line and load terminals

Overview

Molded case circuit breaker accessories, Plug-in adapter, Flat Bar Type, 250A, Three-pole, J-frame, Line and load terminals

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679559741, 506C144G28, CUT506C144G28

Specifications

Poles: 3
Amps: 250
Mounting: Breaker
Family / Style: C-Series
Poles: 3
Mounting: Breaker
Amps: 250
Family / Style: C-Series