HOF ADK42HH DRIP SHIELD FOR L

Item #: 0279569

Cat #: ADK42HH

UPC: 783510268169

$ 217.35 EA
Company wide:
0 in stock

Overview

HOF ADK42HH DRIP SHIELD FOR L

Drip Shield Kit for Type 12 Free-Stand and Floor Mount Enclosure with Concealed Hinges protects door from dripping water and settling dust. Attaches quickly and easily to the enclosure with stainless steel screws and sealing washers (hardware is furnished). Stainless steel hinge pin and stainless steel door clamping assemblies are furnished to replace the standard hinge pin and door clamping assemblies.

Also known as: 783510268169, ADK42HH, HOFADK42HH

Specifications

Color: Gray
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Color: Gray
Finish: Powder Coated
Material: Steel
IP/NEMA Rating: NEMA 12