DIN 1 Mounting Rail TS32

Item #: 0279562

Cat #: ADNR1

UPC: 783510598204

$ 222.18 EA
Company wide:
0 in stock
HOF ADNR1 DIN 1 MOUNTING RAIL

Overview

HOF ADNR1 DIN 1 MOUNTING RAIL

DIN Rail is used to mount terminal blocks, relays, switches, filters, timers and various other electrical and electronic components.

Also known as: 783510598204, ADNR1, HOFADNR1

Specifications

Weight: 5 lb
Material: Steel
Finish: Plated
Product Thickness: 0.091 in
Weight: 5 lb
Finish: Plated
Material: Steel
Product Thickness: 0.091 in