Panel Support Kit, for 2.88 to 8.50-inch, White, Steel

Item #: 0279559

Cat #: APS9

UPC: 783510258009

$ 179.92 EA
Company wide:
0 in stock

Overview

HOF APS9 ADJUSTABLE PANEL SUP

Panel Support Kits provide additional support for panels on which heavy components are mounted. Each panel support fits over a collar stud and is then adjusted so the weight of the panel is partially supported by the bottom of the enclosure. Locknuts prevent accidental change in adjustment. A polyethylene-covered foot on each panel support distributes the panel weight and prevents damage to the interior finish.

Also known as: 783510258009, APS9, HOFAPS9

Features & Benefits

  • Each kit includes two adjustable panel support brackets
  • APS3 is for One-Door or Two- Door enclosures where distance from bottom of panel to bottom of enclosure is less than 2.25-in. (57-mm)
  • APS9 is for Free-stand or Multi-Door enclosure where distance from bottom of panel to bottom of enclosure is between 2.88-in. (73-mm) and 8.50-in. (216mm).

Specifications

Color: White
Finish: Powder Coated
Weight: 1.950 lb
Color: White
Weight: 1.950 lb
Finish: Powder Coated