Series C F-frame Molded Case Circuit Breaker

Item #: 0279544

Cat #: FDC3050V

UPC: 786679397565

$ 4842.30 EA
Company wide:
0 in stock
Series C F-frame Molded Case Circuit Breaker, Type Fdc, Cable In/cable Out, 3-poles, 50 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C F-frame Molded Case Circuit Breaker, Type Fdc, Cable In/cable Out, 3-poles, 50 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679397565, FDC3050V, CUTFDC3050V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 600