Series C F-frame Molded Case Circuit Breaker

Item #: 0279541

Cat #: FDC3020V

UPC: 786679397480

$ 4842.30 EA
Company wide:
0 in stock
Series C F-frame Molded Case Circuit Breaker, Type Fdc, Cable In/cable Out, 3-poles, 20 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C F-frame Molded Case Circuit Breaker, Type Fdc, Cable In/cable Out, 3-poles, 20 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679397480, FDC3020V, CUTFDC3020V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 20
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 20