Breaker, 150A, 3P, 240V, 125VDC, Type ED, 65 kAIC

Item #: 0279539

Cat #: ED3150L

UPC: 786679454541

$ 2450.58 EA
Company wide:
0 in stock
150 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals only.

Overview

150 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals only.
Also known as: 786679454541, ED3150L, CUTED3150L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 125
Amps: 150
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 3
Amps: 150
Interrupt Rating AC: 65 kA