Easy Snap Grommet, 1.315" OD

Item #: 0279533

Cat #: ESG1M

UPC: 782856510017

$ 0.65 EA
Company wide:
252 in stock
Documents & Guides
Bushing, Type: Snap-In, Size: 1-11/32 Inch, Color: Yellow, Non-Metallic

Overview

Bushing, Type: Snap-In, Size: 1-11/32 Inch, Color: Yellow, Non-Metallic

Easy Snap Grommet provides 360° protection for cable, conduit, plumbing and fire sprinkler plumbing in metal studs.

Also known as: 782856510017, ESG1M, CDYESG1M

Features & Benefits

  • Provides 360° protection for cable, conduit, plumbing and fire sprinkler plumbing in metal studs
  • Snap one grommet into standard 1-11/32" field punched hole, or snap two together into any shape factory-punched hole
  • Grommet can be split for use on pre-existing installations
  • Compliant with UL® 2043 and suitable for use in air handling (plenum) spaces

Specifications

Material: Polyethylene
Diameter: 1.310 in
Material: Polyethylene
Diameter: 1.310 in