Hol-Sealers Hole Seal, 0.56-inch Diameter, Brown, Mild Steel

Item #: 0279503

Cat #: AS056MFB

UPC: 783510164850

$ 18.60 EA
Company wide:
0 in stock
Seals pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water. This Hol-Sealers Hole Seal, AS056MFB item measures 0.56-inch Diameter with a material of Mild Steel colored Brown.

Overview

Seals pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water. This Hol-Sealers Hole Seal, AS056MFB item measures 0.56-inch Diameter with a material of Mild Steel colored Brown.

Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure.

Also known as: 783510164850, AS056MFB, HOFAS056MFB

Specifications

Color: Gray
Weight: 0.300 lb
Finish: Powder Coated
Color: Gray
Finish: Powder Coated
Weight: 0.300 lb