Hol-Sealers Hole Seal, 1.88-inch Diameter, Light Gray, Mild Steel

Item #: 0279502

Cat #: AS100LG

UPC: 783510155766

$ 28.50 EA
Company wide:
50 in stock
Seals pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water. This Hol-Sealers Hole Seal, AS100LG item measures 1.88-inch Diameter with a material of Mild Steel colored Light Gray.

Overview

Seals pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water. This Hol-Sealers Hole Seal, AS100LG item measures 1.88-inch Diameter with a material of Mild Steel colored Light Gray.

Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with nVent HOFFMAN HOFAS050LG Hol-Sealers. Seals can be used on enclosure walls up to .31-IN. (8-MM) thick.

Also known as: 783510155766, AS100LG, HOFAS100LG

Features & Benefits

  • Available in multiple colors and sizes
  • Oil-resistant gasket provided
  • Steel model has plated stud (10-32x5/8) and wing nut
  • Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut

Specifications

IP/NEMA Rating: IP66, NEMA 3
Diameter: 1 in
Color: Gray
Material: Steel
IP/NEMA Rating: IP66, NEMA 3
Color: Gray
Diameter: 1 in
Material: Steel