Hole Seal, Size: 1-1/2", Material/Finish: Steel/Gray Powder Coat

Item #: 0279500

Cat #: AS150LG

UPC: 783510155810

$ 36.11 EA
Company wide:
21 in stock
Hole Seal, Size: 1-1/2 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Hole Seal, Size: 1-1/2 Inch, Material/Finish: Steel/Gray Powder Coat

Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure.

Also known as: 783510155810, AS150LG, HOFAS150LG

Features & Benefits

  • Available in multiple colors and sizes
  • Oil-resistant gasket provided
  • Steel model has plated stud (10-32x5/8) and wing nut
  • Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut

Specifications

IP/NEMA Rating: IP66, NEMA 3
Diameter: 1 1/2 in
Color: Gray
Material: Steel
IP/NEMA Rating: IP66, NEMA 3
Color: Gray
Diameter: 1 1/2 in
Material: Steel