CT Cabinet Liftoff Cover with Wood Panel Type 3R, 24.00x32.00x12.00, Gray, Steel

Item #: 0279485

Cat #: A243212CTDP

UPC: 783510148027

Company wide:
0 in stock
CT Cabinet with Wood Panel Type 3R provides protection security for instrument current transformers. This CT Cabinet Liftoff Cover with Wood Panel Type 3R, A243212CTDP item measures 24.00x32.00x12.00in with a material of Steel colored Gray.

Overview

CT Cabinet with Wood Panel Type 3R provides protection security for instrument current transformers. This CT Cabinet Liftoff Cover with Wood Panel Type 3R, A243212CTDP item measures 24.00x32.00x12.00in with a material of Steel colored Gray.

CT Cabinet, Lift-Off Cover with Wood Panel, Type 3R, provides outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. Cabinets can also be used as junction or service boxes and house meter, transformer, relay or terminal assemblies.

Also known as: 783510148027, A243212CTDP, HOFA243212CTDP

Features & Benefits

  • Includes 3/4-in. plywood panel
  • Screw cover with two padlock or sealing locations
  • Enclosures are finished with paint over plated surfaces

Specifications

Width: 32 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 3
Width: 32 in
Depth: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3