3R SCREW COVER GALVANIZED

Item #: 0279479

Cat #: A24R2410GV

UPC: 783510165529

$ 552.81 EA
Company wide:
0 in stock

Overview

3R SCREW COVER GALVANIZED

Use this enclosure as a wiring or junction box to protect controls in outdoor applications requiring galvanized steel.

Also known as: 783510165529, A24R2410GV, HOFA24R2410GV

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3
Number of Knockouts: 9
Knockouts: Yes
Material: Steel
Number of Knockouts: 9
IP/NEMA Rating: NEMA 3
Knockouts: Yes