
Screw-Cover Pull Box Extender, Type 1, 10x8x4
Item #: 0279469
Cat #: A1084SU
UPC: 783510301422
$ 54.50 EA
Company wide:
0
in stock
Documents & Guides
Screw-Cover Pull Box Extender, NEMA Type 1, Dimensions: 10" x 8" x 4"
Overview
Screw-Cover Pull Box Extender, NEMA Type 1, Dimensions: 10" x 8" x 4"
The Pull Box Extender, or “Step-Up”, product is designed for commercial and general industrial applications that previously required a custom-sized pull box, or to create additional wiring space for existing pull box installations.
Also known as: 783510301422, A1084SU, HOFA1084SU
Specifications
| Depth: | 4 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Width: | 8 in |
| Material: | Steel |
| Height: | 10 in |
| Finish: | Powder Coated |
| Depth: | 4 in |
| Color: | Gray |
| Material: | Steel |
| Finish: | Powder Coated |
| IP/NEMA Rating: | NEMA 1 |
| Width: | 8 in |
| Height: | 10 in |