Screw-Cover Pull Box Extender Type 1, fits 12.00x8.00, Galvanized, Steel

Item #: 0279461

Cat #: A1284SUG

UPC: 783510301514

$ 72.63 EA
Company wide:
0 in stock
Screw-Cover Pull Box Extender Type 1 creates additional wiring space for existing pull box. This Screw-Cover Pull Box Extender Type 1, A1284SUG item measures fits 12.00x8.00 inches with a material of Steel finish Galvanized.

Overview

Screw-Cover Pull Box Extender Type 1 creates additional wiring space for existing pull box. This Screw-Cover Pull Box Extender Type 1, A1284SUG item measures fits 12.00x8.00 inches with a material of Steel finish Galvanized.

The Pull Box Extender, or “Step-Up”, product is designed to be used in commercial and general industrial applications that previously required a custom sized pull box, or to create additional wiring space for existing pull box installations.

Also known as: 783510301514, A1284SUG, HOFA1284SUG

Specifications

Depth: 4 in
Height: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Finish: Galvanized
Depth: 4 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Finish: Galvanized
Height: 12 in
Color: Gray
Material: Steel