
Screw-Cover Pull Box Extender Type 1, fits 16.00x16.00, Galvanized, Steel
Item #: 0279457
Cat #: A16164SUG
UPC: 783510301538
$ 125.68 EA
Company wide:
0
in stock
Documents & Guides
Screw-Cover Pull Box Extender Type 1 creates additional wiring space for existing pull box. This Screw-Cover Pull Box Extender Type 1, A16164SUG item measures fits 16.00x16.00 inches with a material of Steel finish Galvanized.
Overview
Screw-Cover Pull Box Extender Type 1 creates additional wiring space for existing pull box. This Screw-Cover Pull Box Extender Type 1, A16164SUG item measures fits 16.00x16.00 inches with a material of Steel finish Galvanized.
The Pull Box Extender, or “Step-Up”, product is designed to be used in commercial and general industrial applications that previously required a custom sized pull box, or to create additional wiring space for existing pull box installations.
Also known as: 783510301538, A16164SUG, HOFA16164SUG
Specifications
| Depth: | 4 in |
| Height: | 16 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Width: | 16 in |
| Material: | Steel |
| Finish: | Galvanized |
| Depth: | 4 in |
| IP/NEMA Rating: | NEMA 1 |
| Width: | 16 in |
| Finish: | Galvanized |
| Height: | 16 in |
| Color: | Gray |
| Material: | Steel |