Screw-Cover Pull Box Extender, Type 1, 24x18x4

Item #: 0279449

Cat #: A24184SUG

UPC: 783510301637

$ 232.04 EA
Company wide:
0 in stock
Documents & Guides
Screw-Cover Pull Box Extender, NEMA Type 1, Dimensions: 24" x 18" x 4"

Overview

Screw-Cover Pull Box Extender, NEMA Type 1, Dimensions: 24" x 18" x 4"
Also known as: 783510301637, A24184SUG, HOFA24184SUG

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
IP/NEMA Rating: NEMA 1
Material: Steel