Screw-Cover Pull Box Extender, Type 1, 30x30x4

Item #: 0279444

Cat #: A30304SU

UPC: 783510301682

$ 351.69 EA
Company wide:
0 in stock
Documents & Guides
Screw-Cover Pull Box Extender, NEMA Type 1, Dimensions: 30" x 30" x 4"

Overview

Screw-Cover Pull Box Extender, NEMA Type 1, Dimensions: 30" x 30" x 4"
Also known as: 783510301682, A30304SU, HOFA30304SU

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
IP/NEMA Rating: NEMA 1
Material: Steel