Enclosure, NEMA 3R, Screw Cover, 48 x 36 x 8", Steel/Gray Powder Coat Finish

Item #: 0279382

Cat #: A48R368

UPC: 783510492595

$ 968.07 EA
Company wide:
0 in stock
Enclosure, NEMA 3R, Screw Cover, 48 x 36 x 8 Inch, Knockouts, Steel/Gray Powder Coat Finish

Overview

Enclosure, NEMA 3R, Screw Cover, 48 x 36 x 8 Inch, Knockouts, Steel/Gray Powder Coat Finish

Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.

Also known as: 783510492595, A48R368, HOFA48R368

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specifications

Depth: 8 in
Height: 48 in
Width: 36 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Number of Knockouts: 9
Knockouts: Yes
Depth: 8 in
Width: 36 in
IP/NEMA Rating: NEMA 3R
Knockouts: Yes
Height: 48 in
Material: Steel
Number of Knockouts: 9