Screw-Cover Type 4X, 10.00x8.00x4.00, Brushed, SS304

Item #: 0279378

Cat #: ASE10X8X4SSNK

UPC: 783510305475

$ 390.85 EA
Company wide:
0 in stock
Screw-Cover Type 4X is a cost-efficient junction/pull box solution for corrosive environments. This Screw-Cover Type 4X, ASE10X8X4SSNK item measures 10.00x8.00x4.00 inches with a material of SS304 finish Brushed.

Overview

Screw-Cover Type 4X is a cost-efficient junction/pull box solution for corrosive environments. This Screw-Cover Type 4X, ASE10X8X4SSNK item measures 10.00x8.00x4.00 inches with a material of SS304 finish Brushed.

Stainless Steel Screw-Cover, Type 4X is used as a junction box or pull box and is a cost-efficient solution for commercial and industrial applications that require corrosion protection.

Also known as: 783510305475, ASE10X8X4SSNK, HOFASE10X8X4SSNK

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X
Width: 8 in
Height: 10 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
Depth: 4 in
Width: 8 in
Material: Stainless Steel 304
IP/NEMA Rating: IP66, NEMA 4X
Height: 10 in
Standards: Build America Buy America Compliant