Screw-Cover Type 4X, 12.00x10.00x4.00, Brushed, SS304

Item #: 0279376

Cat #: ASE12X10X4SSNK

UPC: 783510305543

$ 595.58 EA
Company wide:
0 in stock
Screw-Cover Type 4X is a cost-efficient junction/pull box solution for corrosive environments. This Screw-Cover Type 4X, ASE12X10X4SSNK item measures 12.00x10.00x4.00 inches with a material of SS304 finish Brushed.

Overview

Screw-Cover Type 4X is a cost-efficient junction/pull box solution for corrosive environments. This Screw-Cover Type 4X, ASE12X10X4SSNK item measures 12.00x10.00x4.00 inches with a material of SS304 finish Brushed.

Stainless Steel Screw-Cover, Type 4X is used as a junction box or pull box and is a cost-efficient solution for commercial and industrial applications that require corrosion protection.

Also known as: 783510305543, ASE12X10X4SSNK, HOFASE12X10X4SSNK

Specifications

Depth: 4 in
Height: 12 in
IP/NEMA Rating: IP66, NEMA 4X
Width: 10 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel 304
Height: 12 in
Width: 10 in
Standards: Build America Buy America Compliant