Screw-Cover Enclosure, Type 4X

Item #: 0279375

Cat #: ASE12X12X4SSNK

UPC: 783510305550

$ 624.04 EA
Company wide:
0 in stock
Screw-Cover Enclosure, Type 4X, 12" x 12" x 4", 8 Cover Screws, Stainless Steel

Overview

Screw-Cover Enclosure, Type 4X, 12" x 12" x 4", 8 Cover Screws, Stainless Steel

Screw-Cover Enclosure, Type 4X, 12" x 12" x 4", 8 Cover Screws, Stainless Steel

Also known as: 783510305550, ASE12X12X4SSNK, HOFASE12X12X4SSNK

Specifications

Depth: 4 in
Height: 12 in
IP/NEMA Rating: IP66, NEMA 4X
Width: 12 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel 304
Height: 12 in
Width: 12 in
Standards: Build America Buy America Compliant